Zoro Homepage

Outdoor Solar Bug Zapper

  • Mfr # D211000100

  • Zoro # G616251220


product price: $39.19
/ea

Key Features

Overall Height
20.67 in.
Overall Width
7.48 in.
Material
ABS, PCB, Solar Panel:, Li Battery, Fan
Overall Length
7.48 in.
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D211000100
Zoro #
G616251220
UPC #
841057191415
Country of Origin
China

Dimensions

Overall Height
20.67 in.
Overall Width
7.48 in.
Size
Dia 7.48 in x 20.67 in H
Overall Length
7.48 in.

Details

Material
ABS, PCB, Solar Panel:, Li Battery, Fan
Color
Green

Description

Introducing the SUNJOY Solar-Powered Bug Zapper-a 2-in-1 mosquito killer and garden light. This versatile device charges in 9 hours of sunlight and provides up to 30 hours of mosquito control or 15 hours of lighting. It uses 8 white LEDs for illumination and 4 UV LEDs to attract and eliminate pests safely and effectively, without chemicals. Lightweight and portable, weighing just 1.7 pounds, its perfect for outdoor activities like camping, barbecues, or hiking. The easy-to-use manual switch and included mini brush make cleaning a breeze. Enjoy a worry-free, mosquito-free outdoor experience with SUNJOY.


  • 1. 2-in-1 Multifunctional Design: This 2-in-1 solar bug zapper combines a mosquito killer and garden light in one. With adjustable switches, it can eliminate mosquitoes in your garden or serve as a decorative garden light or camping light.
  • 2. Dual-Powered Efficiency: This solar powered bug zapper is powered by a high-efficiency 6V 170mA solar panel and a 3.7V 1800mAh battery. It charges fully in 9 hours of sunlight, providing up to 30 hours of mosquito control or 15 hours of white lighting.
  • 3. Safe and Efficient Mosquito Control: Equipped with 8 white LED lights for illumination and 4 UV LED lights to attract pests, this bug zapper UV light kills mosquitoes through electric shock, ensuring safety and efficiency without harmful chemicals.
  • 4. Powerful Mosquito Repellent: The bug zapper for gnats uses 4 UV LED lights to cover up to 538.2 ft2 meters, emitting precise ultraviolet rays to effectively repel pests. It features an automatic mode that adjusts to light changes for seamless operation.
  • 5. Lightweight and Portable: Weighing just 1.7 pounds, it includes a carrying handle and a 6.22 inch ground pole. Suitable for camping, barbecues, hiking, and other outdoor activities, this solar bug zapper outdoor is easy to move and place wherever needed.
  • 6. User-Friendly Design: The manual switch ensures simple operation for a worry-free, mosquito-free experience. A mini brush is also included for quick and easy cleaning.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.