Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pickford Pool Float Storage Rack, Grey

  • Mfr # A804001600

  • Zoro # G714921919


product price: $435.99
/ea
Free Shipping & Returns

Key Features

Material
Ratten/Aluminum
Length
34 2/3 in
Width
34 2/3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A804001600
Zoro #
G714921919
UPC #
841057185353
Country of Origin
China

Dimensions

Length
34 2/3 in
Width
34 2/3 in

Details

Color
Gray
Material
Ratten/Aluminum

Description

Introducing the Pickford Pool Float Storage Rack from Sunjoy, your solution for stylish and effortless outdoor product organization! With three spacious compartments and a convenient storage basket, you'll have ample space to stow away your pool floats and more. Our rack, handwoven from premium PE rattan, is both stylish and sun-resistant, ensuring it won't fade over time. The reinforced aluminum frame guarantees rust-free durability, while the plastic feet protect your decks and floors from scratches. Plus, the elevated base keeps your belongings dry and off the ground. Say goodbye to outdoor storage hassles and choose from our elegant Grey or Navy options. Get organized with Sunjoy today!


  • •Efficient Organization: Three spacious compartments and an extra basket provide ample storage space, ensuring everything has its place.
  • •Chic Sun-Resistant Design: Stylishly crafted with sun-resistant handwoven PE rattan material, adding a touch of sophistication to your storage solution.
  • •Durable and Deck-Friendly: A aluminum frame ensures durability, while floor and deck-friendly plastic feet protect surfaces, making it both robust and considerate.
  • •Large Size: Overall size of this pool float storage rack is 34.65” L x 34.65” W x 27.36” H, which is large enough to hold your pool Inflatable Lounges, swimming rings, noodles, floats, balls, towels, and other pool toys.
  • •Easy to Assemble: Comes with illustrated assembly instructions and backed by an experienced customer service team ready to answer any questions that may arise.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.