Zoro Homepage

Pickford Pool Float Storage Rack, Navy

  • Mfr # A804001601

  • Zoro # G214921907


original price: $435.99
20% off
new price: $348.79
/ea
Free Shipping & Returns

Key Features

Material
Ratten/Aluminum
Length
34 2/3 in
Width
34 2/3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A804001601
Zoro #
G214921907
UPC #
841057185513
Country of Origin
China

Dimensions

Length
34 2/3 in
Width
34 2/3 in

Details

Color
Navy
Material
Ratten/Aluminum

Description

Zhuzh up your outdoor entertainment area with the Pickford Outdoor Umbrella Side Table from Sunjoy. Its sleek and versatile design makes it an essential addition to your outdoor setup. This table features a central hole for effortless umbrella placement, providing you with sun protection and comfort. Crafted from premium PE rattan that won't fade in the sun, it's not only stylish but also durable. The aluminum frame ensures rust-free longevity, while the floor and deck-friendly plastic feet protect your surfaces. Plus, the hollow bottom cleverly conceals the umbrella base. Choose from chic Grey or Navy options and enhance your outdoor gatherings today!


  • •Efficient Organization: Three spacious compartments and an extra basket provide ample storage space, ensuring everything has its place.
  • •Chic Sun-Resistant Design: Stylishly crafted with sun-resistant handwoven PE rattan material, adding a touch of sophistication to your storage solution.
  • •Durable and Deck-Friendly: A aluminum frame ensures durability, while floor and deck-friendly plastic feet protect surfaces, making it both robust and considerate.
  • •Large Size: Overall size of this pool float storage rack is 34.65” L x 34.65” W x 27.36” H, which is large enough to hold your pool Inflatable Lounges, swimming rings, noodles, floats, balls, towels, and other pool toys.
  • •Easy to Assemble: Comes with illustrated assembly instructions and backed by an experienced customer service team ready to answer any questions that may arise.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.