Zoro Homepage

Pickford Pool Towel Valet Tower grey

  • Mfr # A804001910

  • Zoro # G614921910


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum/Rattan/Fabric
Length
20 in
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A804001910
Zoro #
G614921910
UPC #
841057188071
Country of Origin
China

Dimensions

Length
20 in
Width
20 in

Details

Color
Gray
Material
Aluminum/Rattan/Fabric

Description

Introducing the Pickford Pool Towel Valet Tower in a sleek navy blue finish. This versatile pool storage solution offers two spacious shelves and a handy storage basket, ensuring ample room for all your poolside essentials. Crafted with waterproof, hand-woven rattan and a reinforced aluminum frame, it effortlessly tackles your storage challenges with style. No more dust worries, thanks to the included dustproof top cloth and four secure straps. Protect your floors with the plastic feet at the bottom. Elevate your pool area with this elegant and practical addition.


  • •Poolside Towel Haven: Enjoy convenient poolside storage with a spacious hamper for dirty towels, featuring two-tier towel shelves for easy organization.
  • •UV-Resistant Elegance: Crafted with UV and fade-resistant outdoor wicker, this storage solution maintains its stylish appearance even under the sun.
  • •Long-Lasting Durability: Designed to last, the durable aluminum frame ensures the longevity of this poolside storage, complemented by a dust-proof poly cover for added protection.
  • •Floor and Deck-Friendly: Designed with floor and deck-friendly plastic feet, ensuring your surfaces stay protected while enhancing your outdoor experience.
  • •Easy to Assemble: Comes with illustrated assembly instructions and backed by an experienced customer service team ready to answer any questions that may arise.
  • •Plastic feet at the bottom prevent your floor from scratching

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.