Zoro Homepage

Pickford Towel Rack and Hamper, Grey

  • Mfr # A804001700

  • Zoro # G314921913


original price: $156.99
35% off
new price: $102.04
/ea
Free Shipping & Returns

Key Features

Material
Ratten/Aluminum
Length
21 1/4 in
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A804001700
Zoro #
G314921913
UPC #
841057185346
Country of Origin
China

Dimensions

Length
21 1/4 in
Width
36 in

Details

Color
Gray
Material
Ratten/Aluminum

Description

Introducing the Pickford Towel Rack and Hamper from Sunjoy, your compact solution for stylish and effortless towel and outdoor product organization! With three compartments and a convenient storage basket fit in a compact footprint, you'll have ample space to stow away your pool towels, kickboards, and more. Our basket, handwoven from premium PE rattan, is both stylish and sun-resistant, ensuring it won't fade over time. The reinforced aluminum frame guarantees rust-free durability, while the plastic feet protect your decks and floors from scratches. Plus, the elevated base keeps your towels dry and off the ground. Say goodbye to outdoor storage hassles and choose from our elegant Grey or Navy options. Get organized with Sunjoy today!


  • •Efficient Storage Harmony: Boasting three compartments and an additional basket, this storage unit is designed for optimal organization, with the added benefit of an elevated base to maintain items in a dry and pristine condition.
  • •Rust-Proof Durability: The durable aluminum frame prevents rust, ensuring a long-lasting and reliable storage solution that stands the test of time.
  • •Fashionable Sun-Resistant Design: Crafted with stylish handwoven PE rattan material, this unit not only provides sun resistance but also adds a touch of elegance to your space.
  • •Compact and Stylish: With a compact size of 15.75” L x 15.75” W x 27.36” H, this storage unit combines functionality with a chic design, making it a perfect fit for any space.
  • •Easy to Assemble: Comes with illustrated assembly instructions and backed by an experienced customer service team ready to answer any questions that may arise.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.