Zoro Homepage

Pickford Towel Rack and Hamper, Navy

  • Mfr # A804001701

  • Zoro # G514921911


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Material
Ratten/Aluminum
Length
21 1/4 in
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A804001701
Zoro #
G514921911
UPC #
841057185520
Country of Origin
China

Dimensions

Length
21 1/4 in
Width
36 in

Details

Color
Navy
Material
Ratten/Aluminum

Description

Transform your poolside clutter into streamlined simplicity with the Palm Harbor Pool Noodle Storage Rack! Standing tall at 42'', this rack effortlessly holds 3 extra large 5.5'' pool noodles and 6 standard 3.5'' ones, ensuring all your essentials stay organized and within reach. Crafted with a rust-proof aluminum frame, this rack is built to withstand the elements for long-lasting use. Plus, with its water-filled weighted base, stability is guaranteed, even on windy days. Setting up is a breeze with detailed assembly instructions, and our dedicated customer service team is on standby to assist you every step of the way. Say goodbye to poolside chaos and hello to simplified storage solutions with the Palm Harbor Pool Noodle Storage Rack.


  • •Efficient Storage Harmony: Boasting three compartments and an additional basket, this storage unit is designed for optimal organization, with the added benefit of an elevated base to maintain items in a dry and pristine condition.
  • •Rust-Proof Durability: The durable aluminum frame prevents rust, ensuring a long-lasting and reliable storage solution that stands the test of time.
  • •Fashionable Sun-Resistant Design: Crafted with stylish handwoven PE rattan material, this unit not only provides sun resistance but also adds a touch of elegance to your space.
  • •Compact and Stylish: With a compact size of 15.75” L x 15.75” W x 27.36” H, this storage unit combines functionality with a chic design, making it a perfect fit for any space.
  • •Easy to Assemble: Comes with illustrated assembly instructions and backed by an experienced customer service team ready to answer any questions that may arise.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.