Zoro Homepage

Pickford Umbrella Side Table, Navy

  • Mfr # A210051201

  • Zoro # G814919588


original price: $137.99
35% off
new price: $89.69
/ea
Free Shipping & Returns

Key Features

Material
Ratten/Aluminum
Width
89 in
Length
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A210051201
Zoro #
G814919588
UPC #
841057185780
Country of Origin
China

Dimensions

Width
89 in
Length
37 in

Details

Color
Navy
Material
Ratten/Aluminum

Description

Introducing the Pickford Towel Rack and Hamper from Sunjoy, your compact solution for stylish and effortless towel and outdoor product organization! With three compartments and a convenient storage basket fit in a compact footprint, you'll have ample space to stow away your pool towels, kickboards, and more. Our basket, handwoven from premium PE rattan, is both stylish and sun-resistant, ensuring it won't fade over time. The reinforced aluminum frame guarantees rust-free durability, while the plastic feet protect your decks and floors from scratches. Plus, the elevated base keeps your towels dry and off the ground. Say goodbye to outdoor storage hassles and choose from our elegant Grey or Navy options. Get organized with Sunjoy today!


  • •Contemporary Square Design: Embrace modern outdoor living with the sleek and versatile square design of this umbrella side table, featuring a subtle taper towards the waist for added aesthetic appeal.
  • •Concealed Storage and Umbrella Placement: Cleverly designed with concealed storage for an umbrella base and a central hole for easy umbrella placement (umbrella and base not included).
  • •Durable and Stylish Construction: Features a rust-proof aluminum frame and sun-resistant handwoven PE rattan for a durable and stylish addition to your outdoor setting.
  • •Floor and Deck-Friendly: Designed with floor and deck-friendly plastic feet, ensuring your surfaces stay protected while enhancing your outdoor experience.
  • •Easy to Assemble: Comes with illustrated assembly instructions and backed by an experienced customer service team ready to answer any questions that may arise.
  • •The diameter of the umbrella post hole is 2.56 in.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.