Zoro Homepage

Pool Floating Bluetooth Speakers, Floating Beverage Tub with Remote Control, USB Rechargeable Set

  • Mfr # F403001300

  • Zoro # G116250150


product price: $97.89
/ea
Free Shipping & Returns

Key Features

Height
9.25 in
Material
PE
Width
Dia 16.54
Color
White
Size
Dia 16.54 x 9.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F403001300
Zoro #
G116250150
UPC #
841057179062
Country of Origin
China

Dimensions

Height
9.25 in
Width
Dia 16.54
Size
Dia 16.54 x 9.25 in
Length
Dia 16.54

Details

Material
PE
Color
White

Description

Transform your pool parties with the Sunjoy Floating Beverage Tub, the ultimate entertainment essential for every American backyard. With built-in Bluetooth speakers delivering outstanding audio quality, your gatherings will be filled with rich, clear sound that sets the perfect atmosphere. Control the color-changing lights of the floating speaker with the included remote, creating a mesmerizing ambiance within a 13-foot range. Keep your drinks icy cold for your party time by filling the spacious cooler with ice, ensuring your guests stay refreshed. Plus, with its IP66 waterproof rating, this tub is built to withstand splashes and submersion, making it perfect for any water environment. Easy smartphone connectivity and USB charging support ensure hassle-free entertainment, so you can focus on enjoying the party. Elevate your poolside experience with the Sunjoy Floating Beverage Tub and make a splash at your next gathering!


  • Remote-Controlled Ambiance: Effortlessly adjust the color-changing lights of the floating Bluetooth speaker within a 13-foot radius using the included remote control.
  • Immersive Audio Experience: Enjoy exceptional audio quality as the Bluetooth speakers blast out rich, clear sound, enhancing every moment of your gathering.
  • Extended Beverage Chilling: Keep your drinks cold for your party time by simply filling the floating cooler with ice, ensuring your refreshments stay chilled.
  • Aquatic Party Enhancement: Elevate your party experience as the beverage tub floats on water, creating a unique atmosphere that truly stands out.
  • Rugged Waterproof Design: With an impressive IP66 waterproof rating, this tub is built to withstand splashes and submersion, making it ideal for any water environment, ensuring durability and reliability.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.