Zoro Homepage

Pool Gazboe with 36in Wicker floating pool tray-Navy

  • Mfr # A109900201

  • Zoro # G116552711


product price: $289.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Height
77.56 in
Width
116.93 in
Length
116.93 in
Color
Gray
Material
ALUM./OXFORD FABRIC/STEEL/PVC/Alum/PE Ratten/Buoyancy Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A109900201
Zoro #
G116552711
UPC #
841057171707
Country of Origin
China

Dimensions

Height
77.56 in
Width
116.93 in
Length
116.93 in
Gazebo Size
116.93 in L x 116.93 in W x 77.56 in H

Details

Color
Gray
Material
ALUM./OXFORD FABRIC/STEEL/PVC/Alum/PE Ratten/Buoyancy Plate

Description

Escape the heat with the SummerCove Floating Pool Canopy and Matching Tray! The canopy delivers instant, portable shade with UV protection, supported by an Oxford fabric build and adjustable posts for customized comfort. Anchors keep it secure, while the compact bag ensures easy transport. Pair it with the rust-resistant aluminum-frame floating tray, which offers a spacious, waterproof surface for drinks and snacks. Durable, sun-resistant, and expertly crafted, this set elevates any pool or lake day into a luxurious, worry-free experience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.