
Pool Gazebo with 2 size wicker floating pool tray-Gray
Mfr # A109900100
Zoro # G416552701
product price: $481.99
/eaKey Features
Gazebo Size
116.93 in L x 116.93 in W x 77.56 in H
Material
ALUM./OXFORD FABRIC/STEEL/PVC/Alum/PE Ratten/Buoyancy Plate
Width
116.93 in
Height
77.56 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A109900100
Zoro #
G416552701
UPC #
841057171752
Country of Origin
China
Dimensions
Gazebo Size
116.93 in L x 116.93 in W x 77.56 in H
Width
116.93 in
Height
77.56 in
Length
116.93 in
Details
Material
ALUM./OXFORD FABRIC/STEEL/PVC/Alum/PE Ratten/Buoyancy Plate
Color
Blue
Description
Escape the heat with the SummerCove Floating Pool Canopy and Matching Tray! The canopy delivers instant, portable shade with UV protection, supported by an Oxford fabric build and adjustable posts for customized comfort. Anchors keep it secure, while the compact bag ensures easy transport. Pair it with the rust-resistant aluminum-frame floating tray, which offers a spacious, waterproof surface for drinks and snacks. Durable, sun-resistant, and expertly crafted, this set elevates any pool or lake day into a luxurious, worry-free experience.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.