Zoro Homepage

Poolside Stenton Drying Rack

  • Mfr # A803003500

  • Zoro # G016250144


original price: $275.99
50% off
new price: $138.00
/ea
Free Shipping & Returns

Key Features

Height
41.92 in.
Color
Woodgrain
Material
Alum
Width
15.94 in.
Length
34.0 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A803003500
Zoro #
G016250144
UPC #
841057189788
Country of Origin
China

Dimensions

Height
41.92 in.
Size
34 in L x 15.94 in W x 41.92 in H
Width
15.94 in.
Length
34.0 in.

Details

Color
Woodgrain
Material
Alum
Coating Color
Hammered Brown

Description

Tidy up your pool deck with the Stenton Drying Rack from SummerCove. Featuring three fixed crossbars, it provides ample hanging storage to help organize your outdoor space. Crafted with a powder-coated aluminum frame to ensure sturdiness and durability. The elevated legs keep everything off the ground for faster drying and to prevent mildew and mold from forming underneath.


  • Brown poweder-coated rust-resistant aluminum structure
  • Natural wood grain appearance finish on powder-coated rust-resistant aluminum
  • 3 Built-in crossbars for hanging towels
  • Stable and large base for sturdy support
  • Some assembly required
  • Professional Assembly Services for an additional fee are available. Contact Sunjoy (Sunjoy-->optional) Customer Service for more information"

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.