Portable Backrest Chair 1PK Army Green

  • Mfr # F802003001

  • Zoro # G616327161


original price: $43.79
39% off
new price: $26.39
/ea

Key Features

Overall Width
19.69 in.
Overall Height
0.98 in.
Overall Length
59.06 in.
Weight Capacity
160 kg
Seat Material
Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F802003001
Zoro #
G616327161
UPC #
841057192436
Country of Origin
China

Dimensions

Overall Width
19.69 in.
Overall Height
0.98 in.
Overall Length
59.06 in.

Details

Weight Capacity
160 kg
Seat Material
Fabric
Seat Color
Gray

Description

Sunjoy foldable camping backrest chair is the ultimate companion for outdoor enthusiasts, designed for both comfort and portability. Weighing just 2.4 lbs, it is made with durable yet lightweight materials. The chair features high-quality 16D pearl cotton padding in the backrest and seat, the adjustable backrest providing comfort during long hours of relaxation.In addition to its comfort and portability, the chair is built for durability and outdoor resilience. It features a 3-level water-resistant fabric, ensuring it performs well even in damp conditions.Perfect for any outdoor setting, from camping trips to backyard relaxation, this camping chair combines durability, comfort, and convenience. Whether you're lounging by the campfire or relaxing on a hiking break, this chair offers the versatility and reliability you need for every adventure.


  • Foldable Design: This camping backrest chair features a foldable design for easy storage and space-saving when not in use. It includes a shoulder strap for convenient carrying, making it perfect for on-the-go outdoor adventures.
  • Lightweight Construction: Made with lightweight materials, this camping chair weighing only 2.4 lbs that is easy to carry and move around, ideal for camping, hiking, or any outdoor activity where portability is key.
  • Adjustable Backrest: The chair offers an adjustable backrest, allowing you to customize your sitting position for optimal comfort. Whether you prefer a semi-reclined or upright posture, this feature meets your relaxation needs.
  • Compact and Portable: With its compact foldable design, this chair fits easily into backpacks or car trunks, making it a must-have accessory for camping trips or any outdoor outing. Measures 58.66" x 19.69" when fully unrolled, and 19.69" x 14.96" x 2.36" in its portable form.
  • Durable and Comfortable: Built with high-quality materials, this camping backrest chair ensures long-lasting durability while providing comfortable support for hours of relaxation in the great outdoors.
  • Water repellent grade 3, with anti-mold certification report

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.