Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Curtains and Mosquito Netting for 13 ft. 15 ft. Wood-Framed Gazebos

  • Mfr # A111701240

  • Zoro # G116250167


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Height
86.61 in.
Color
Khaki
Size
156.89 in W x 86.61 in H
Width
156.89 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A111701240
Zoro #
G116250167
UPC #
841057177310
Country of Origin
China

Dimensions

Height
86.61 in.
Size
156.89 in W x 86.61 in H
Width
156.89 in.

Details

Material
Polyester
Color
Khaki

Description

Enhance the look and increase functionality of your Sunjoy wood-framed gazebo with weather-resistant curtains and mosquito netting. Whether you are looking to create a more private setting from prying eyes, trying to block out some unwanted sun or simply keep insects away this is your solution. The curtains and netting are easily installed with included ring hardware to the dual curtain/netting rails that are part of select wood gazebos. Curtains and netting can be closed and secured with quality zippers. When not in use simply use the curtain ties to keep everything neatly contained and out of the way.


  • Includes ring hardware for installation
  • Curtains made from 100% premium 200-g./sq. m polyester, coated for UV and water resistance
  • CPAI-84 fire retardancy compliant
  • Easy to clean with mild soap and warm water

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.