
Replacement Curtains for 11 ft. 11 ft. Wood-Framed Gazebos
Mfr # A111305400
Zoro # G416250119
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Width
122.05 in.
Height
86.61 in.
Color
Khaki
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A111305400
Zoro #
G416250119
UPC #
841057177266
Country of Origin
China
Dimensions
Width
122.05 in.
Height
86.61 in.
Size
11 ft. x 11 ft.
Details
Color
Khaki
Material
Polyester
Description
Enhance the look and increase functionality of your Sunjoy wood-framed gazebo with weather-resistant curtains. Create a more private setting from prying eyes or block out some unwanted sun. The curtains are easily installed with included ring hardware to the dual curtain/netting rails that are part of select wood gazebos. Curtains and can be closed and secured with quality zippers. When not in use simply use the curtain ties to keep everything neatly contained and out of the way.
- CPAI-84 fire retardancy compliant
- Easy to clean with mild soap and warm water
- Includes ring hardware for installation
- The item includes: 1 Set of Curtain and Hanging Rings
- It is made for Sunjoy models A102007200, A102007202, A102007203, A102007300, A102008500
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.