Replacement Curtains for 11 ft. 13 ft. Wood-Framed Gable Roof Gazebos W/Netting Tube

  • Mfr # A111900700

  • Zoro # G816250153


product price:  $327.99
/ea
Free Shipping & Returns

Key Features

Width
126 in.
Material
Polyester
Color
Khaki
Size
126 in W x 81.89 in H
Height
81.89 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A111900700
Zoro #
G816250153
UPC #
841057178539
Country of Origin
China

Dimensions

Width
126 in.
Size
126 in W x 81.89 in H
Height
81.89 in.

Details

Material
Polyester
Color
Khaki

Description

Enhance the look and increase the functionality of your Sunjoy wood-framed gazebo with weather-resistant curtains. Create a more private setting from prying eyes or block out some unwanted sun. The curtains are easily installed with included ring hardware to the dual curtain/netting rails that are part of select wood gazebos. Curtains and can be closed and secured with quality zippers. When not in use simply use the curtain ties to keep everything neatly contained and out of the way.


  • Includes rods and ring hardware for installation
  • Curtains made from 100% premium 200-g./sq. m polyester, coated for UV and water resistance
  • CPAI-84 fire retardancy compliant
  • Easy to clean with mild soap and warm water
  • It is made for Sunjoy models A102008000, A102008001

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.