Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Curtains for 11 ft. 13 ft. Wood-Framed Gazebos

  • Mfr # A111305420

  • Zoro # G616250179


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Color
Khaki
Material
Polyester
Height
86.61 in.
Width
133.86 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A111305420
Zoro #
G616250179
UPC #
841057177297
Country of Origin
China

Dimensions

Height
86.61 in.
Width
133.86 in.
Size
13 ft. x 11 ft.

Details

Color
Khaki
Material
Polyester

Description

Enhance the look and increase functionality of your Sunjoy wood-framed gazebo with weather-resistant curtains. Create a more private setting from prying eyes or block out some unwanted sun. The curtains are easily installed with included ring hardware to the dual curtain/netting rails that are part of select wood gazebos. Curtains and can be closed and secured with quality zippers. When not in use simply use the curtain ties to keep everything neatly contained and out of the way.


  • CPAI-84 fire retardancy compliant
  • Easy to clean with mild soap and warm water
  • Includes ring hardware for installation
  • The item includes: 1 Set of Curtain and Hanging Rings
  • It is made for Sunjoy models A102005801, A102005803, A102005804, A102007500, A102008600

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.