Replacement Gazebo Privacy Curtain for 12 ft. 20 ft. Patio Wooden Gazebo - Brown

  • Mfr # A111309000

  • Zoro # G816250160


product price:  $251.99
/ea
Free Shipping & Returns

Key Features

Size
138.78 in W x 85.83 in H
Material
Polyester
Width
138.78 in.
Color
Brown
Height
85.83 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A111309000
Zoro #
G816250160
UPC #
841057188569
Country of Origin
China

Dimensions

Size
138.78 in W x 85.83 in H
Width
138.78 in.
Height
85.83 in.

Details

Material
Polyester
Color
Brown

Description

Elevate your outdoor space with the SUNJOY weather-resistant and stylish gazebo curtain! Whether you're looking to block out harsh sunlight, or keep pesky insects at bay, thiscurtainhas you covered. Designed for a perfect fit, it features fire-resistant materials and breathable fabric, ensuring comfort and protection in any weather. More than just a curtain, its your ticket to enjoying the outdoors with ease and style. Dont wait-upgrade your outdoor experience today with SUNJOY!


  • Premium 100% Polyester Material: Enjoy a mosquito-free outdoor experience with our high-quality 100% polyester universal curtain panels. Coated for UV and water resistance, these panels provide reliable protection while you relax outdoors.
  • Perfect Fit for Specific Gazebo Models: This curtain includes 6 pieces, with 4 pieces measuring 138.78" W x 85.83" H and 2 pieces measuring 76.77" W x 85.83" H. It is designed to fit the 2-tier metal roof wood gazebo (12x20 FT) models A102032640, A102032641, and A1020326J0.
  • CPAI-84 Fire Retardancy Compliant: Safety is a top priority. The curtain is compliant with the CPAI-84 fire retardancy standards, giving you peace of mind as you enjoy your time under the gazebo.
  • Quick and Easy Installation: Installation is simple with the included ring hardwareno tools or professional help needed. Set up your curtain in minutes and enjoy instant protection.
  • Low-Maintenance Cleaning: Easily clean the curtain with mild soap and warm water, keeping it fresh and ready for use season after season.
  • Durable and Reliable: Offering a 12-month warranty for your peace of mind. If you encounter any issues, our customer service team is ready to assist you, ensuring a satisfying and worry-free experience with every purchase.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.