Shop SUNJOY
See all product information
Create Account
Replacement Gazebo Privacy Curtain for 12 ft. 20 ft. Patio Wooden Gazebo - Gray
- Mfr # A111309001
- Zoro # G916250145
product price:Â
$
226.99
/ea
Free Shipping & Returns
Key Features
Size
138.78 in W x 85.83 in H
Material
Polyester
Width
138.78 in.
Height
85.83 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A111309001
- Zoro #
- G916250145
- UPC #
- 841057188576
- Country of Origin
- China
Dimensions
- Size
- 138.78 in W x 85.83 in H
- Width
- 138.78 in.
- Height
- 85.83 in.
Details
- Material
- Polyester
- Color
- Grey
Description
Elevate your outdoor space with the SUNJOY weather-resistant and stylish gazebo curtain! Whether you're looking to block out harsh sunlight, or keep pesky insects at bay, thiscurtainhas you covered. Designed for a perfect fit, it features fire-resistant materials and breathable fabric, ensuring comfort and protection in any weather. More than just a curtain, its your ticket to enjoying the outdoors with ease and style. Dont wait-upgrade your outdoor experience today with SUNJOY!
- Premium 100% Polyester Material: Enjoy a mosquito-free outdoor experience with our high-quality 100% polyester universal curtain panels. Coated for UV and water resistance, these panels provide reliable protection while you relax outdoors.
- Perfect Fit for Specific Gazebo Models: This curtain includes 6 pieces, with 4 pieces measuring 138.78" W x 85.83" H and 2 pieces measuring 76.77" W x 85.83" H. It is designed to fit the 2-tier metal roof wood gazebo (12x20 FT) models A102032640, A102032641, and A1020326J0.
- CPAI-84 Fire Retardancy Compliant: Safety is a top priority. The curtain is compliant with the CPAI-84 fire retardancy standards, giving you peace of mind as you enjoy your time under the gazebo.
- Quick and Easy Installation: Installation is simple with the included ring hardwareno tools or professional help needed. Set up your curtain in minutes and enjoy instant protection.
- Low-Maintenance Cleaning: Easily clean the curtain with mild soap and warm water, keeping it fresh and ready for use season after season.
- Durable and Reliable: Offering a 12-month warranty for your peace of mind. If you encounter any issues, our customer service team is ready to assist you, ensuring a satisfying and worry-free experience with every purchase.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.