Zoro Homepage

Replacement Mosquito Netting for 1216 ft. Wood-Framed Gazebos

  • Mfr # A111513500

  • Zoro # G116250174


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Size
57.87 in W x 89.76 in H
Width
57.87 in.
Height
89.76 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A111513500
Zoro #
G116250174
UPC #
841057183830
Country of Origin
China

Dimensions

Size
57.87 in W x 89.76 in H
Width
57.87 in.
Height
89.76 in.

Details

Material
Polyester
Color
Black

Description

Elevate your outdoor living space with the SUNJOY Brown Polyester Gazebo Curtain 8-Panel Screen Walls, designed to offer superior privacy, protection, and style. Specifically tailored for SUNJOY gazebo models A102007900 A102007910 and A102007901, these curtains fit perfectly with 13 ft. x 13 ft. octagon hardtop gazebos. Each weather-resistant panel, measuring 57.87 W x 89.76 H, is crafted from premium polyester coated for UV and water resistance, ensuring reliable performance in all weather conditions. The curtains provide full coverage to create a private, enclosed retreat while adding a touch of elegance to your patio or garden. Easy to clean with mild soap and water, they require minimal maintenance and stay looking fresh for years to come. The included ring hardware makes installation quick and hassle-free, so you can enjoy your outdoor space in no time. Backed by a 12-month warranty, these gazebo curtains are the perfect addition to your outdoor setup, combining functionality, durability, and style.


  • Premium 100% Polyester Material: Enjoy a mosquito-free outdoor experience with our high-quality 100% polyester mosquito netting panels. Coated for UV and water resistance, these panels provide reliable protection while you relax outdoors.
  • Perfect Fit for Specific Gazebo Models: Each panel measures 134.65 in. x92.91in., which is specifically tailored for the 2-tier metal roof wood Gazebo (12x16 FT) models A102032620, A102032621, A102032660 and A102032661.
  • CPAI-84 Fire Retardancy Compliant: Safety is a top priority. The netting is compliant with the CPAI-84 fire retardancy standards, giving you peace of mind as you enjoy your time under the gazebo.
  • Quick and Easy Installation: Installation is simple with the included ring hardwareno tools or professional help needed. Set up your mosquito netting in minutes and enjoy instant protection.
  • Low-Maintenance Cleaning: Easily clean the netting with mild soap and warm water, keeping it fresh and ready for use season after season.
  • Durable and Reliable: Offering a 12-month warranty for your peace of mind. If you encounter any issues, our customer service team is ready to assist you, ensuring a satisfying and worry-free experience with every purchase.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.