Zoro Homepage

Replacement Mosquito Netting for 13 ft. 15 ft. Wood-Framed Gazebos

  • Mfr # A111509440

  • Zoro # G016250175


product price: $79.15
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Width
156.89 in.
Color
Khaki
Size
156.89 in W x 86.61 in H
Height
86.61 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A111509440
Zoro #
G016250175
UPC #
841057177334
Country of Origin
China

Dimensions

Width
156.89 in.
Size
156.89 in W x 86.61 in H
Height
86.61 in.

Details

Material
Polyester
Color
Khaki

Description

Enhance the functionality of your Sunjoy wood-framed gazebo with weather-resistant mosquito netting. Keep insects away without the spray. The netting is easily installed with included ring hardware to the dual curtain/netting rails that are part of select wood gazebos. Netting can be closed and secured with quality zippers. When not in use simply use the included ties to keep everything neatly contained and out of the way.


  • Includes ring hardware for installation
  • Netting made from 100% premium polyester, coated for UV and water resistance
  • Easy to clean with mild soap and warm water
  • It is made for Sunjoy models A102007600, A102007602, A102007603, A102007700, A102008700

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.