
Replacement Privacy Curtain for Outdoor 12 ft. x 16 ft. Hard Top Gazebo - Gray
Mfr # A111308901
Zoro # G416250133
product price:Â $186.99
/ea
Free Shipping & Returns
Key Features
Size
150.39 in W x 85.83 in H
Width
150.39 in.
Height
85.83 in.
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A111308901
Zoro #
G416250133
UPC #
841057188590
Country of Origin
China
Dimensions
Size
150.39 in W x 85.83 in H
Width
150.39 in.
Height
85.83 in.
Details
Color
Grey
Material
Polyester
Description
Elevate your outdoor space with the SUNJOY weather-resistant and stylish gazebo curtain! Whether you're looking to create a private retreat, block out harsh sunlight, or keep pesky insects at bay, this curtain has you covered. Designed for a perfect fit, it features fire-resistant materials and breathable fabric, ensuring comfort and protection in any weather. More than just a curtain, its your ticket to enjoying the outdoors with ease and style. Dont wait-upgrade your outdoor experience today with SUNJOY!
- Perfect Fit for Specific Gazebo Models: Each panel measures 150.39 in. x 85.83 in. which is specifically tailored for the 2-tier metal roof wood Gazebo (12x16 FT) models A102032620, A102032621, A102032660 and A102032661.
- Premium 100% Polyester Material: Crafted from high-quality polyester fabric, this universal gazebo privacy curtains boasts outstanding durability and strength. It is built to endure various weather conditions, ensuring long-lasting performance and reliable protection.
- CPAI-84 Fire Retardancy Compliant: Safety is a top priority. The replacement gazebo screen curtain is compliant with the CPAI-84 fire retardancy standards, giving you peace of mind as you enjoy your time under the gazebo.
- Simple Installation: With ring hardware included, these privacy curtains are easy to install. Simply hang them up and enjoy instant protection from insects without the hassle of complex setup.
- Low-Maintenance Care: Cleaning these curtains is a breezejust use mild soap and warm water to keep them fresh. Their durable fabric ensures they stay in great condition even with regular use, making them a practical choice for outdoor living
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.