Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roberts 11 ft x 13 ft 2-tier Gazebo

  • Mfr # A101015300

  • Zoro # G916100457


product price: $872.99
/ea
Item requires special delivery charges. A $445.00 per item surcharge will be applied.

Key Features

Height
116.9 in
Color
Black and light gray
Length
158.4 in
Width
132.1 in
Material
Steel/Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A101015300
Zoro #
G916100457
UPC #
841057177204
Country of Origin
China

Dimensions

Height
116.9 in
Length
158.4 in
Width
132.1 in
Assembled Size
13.2 ft. L x 11 ft. W x 9.7 ft. H
Post Dimensions
3.9 in. x 3.9 in.
Inside Post-To-Post Dimensions
11.4 ft. L x 9.4 ft. W x 5.9 ft. H

Details

Color
Black and light gray
Material
Steel/Fabric
Wind Resistance
18.0MPH

Description

Instantly create an outdoor gathering spot for family and friends away from the glaring sun and pesky insects. This 11 ft. x 13 ft. patio gazebo by the worldfts leading ready-to-assemble outdoor structure maker, Sunjoy, creates a perfect outdoor setting. Keep cool in the shade under the weather-resistant canopy supported by a durable steel frame. The 2-tier roof canopy allows for ventilation and airflow. Set the mood by suspending a chandelier from the incorporated ceiling hook for functional light and high design. Close the mosquito netting and/or privacy curtains to keep bugs and prying neighborsft eyes at bay. With straight-forward, easy-to-follow assembly instructions youftll be relaxing in your favorite new outdoor living space in no time.


  • Light gray weather-resistant fabric canopy, mosquito netting and privacy curtains included
  • Black and light powder-coated steel frame
  • Ceiling hook provided for suspending lighting
  • Professional Assembly Services for an additional fee are available. Contact Sunjoy (Sunjoy-->optional) Customer Service for more information"
  • Easy illustrative assembly instructions with an experienced customer service team at the ready for any questions that may arise

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.