
Sesame Replacement Curtain For Belcourt Gazebo 11x13 FT A101012400/A101012410 Sold At SunNest
Mfr # A111305700
Zoro # G916250121
product price:Â $126.99
/ea
Free Shipping & Returns
Key Features
Size
11 ft. L x 13 ft. W
Width
11 ft.
Length
13 ft.
Material
Polyester
Color
Beige
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A111305700
Zoro #
G916250121
UPC #
841057183878
Country of Origin
China
Dimensions
Size
11 ft. L x 13 ft. W
Width
11 ft.
Length
13 ft.
Details
Material
Polyester
Color
Beige
Description
Enhance the look and increase functionality of your Sunjoy gazebo with weather-resistant curtains.Create a more private setting from prying eyes or block out some unwanted sun.The curtains are easily installed with included ring hardware to the dual curtain/netting rails that are part of select wood gazebos.Curtains and can be closed and secured with quality zippers. When not in use simply use the curtain ties to keep everything neatly contained and out of the way.Components: 1 Set Curtain 4-pieces
- Curtains and can be closed and secured with quality zippers. When not in use simply use the curtain ties to keep everything neatly contained and out of the way.
- Components: 1 Set Curtain (4 pieces)
- Replacement Curtain Is ONLY For Belcourt Gazebo (11x13 FT) A101012400/A101012410
- It Is Made For Belcourt Gazebo (11x13 FT) Sold At SunNest In S2020-2022 And NOT Compatible With Other Gazebos
- Four beige colored weather-resistant polyester curtain panels
- Includes ring hardware for installation
- Curtains made from 100% premium polyester, coated for UV and water resistance
- CPAI-84 fire retardancy compliant
- Easy to clean with mild soap and warm water
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.