
Tan+Brown Replacement Curtain For Moorehead Steel Patio Gazebo 11X13 Ft A101011500 Sold At
Mfr # A111305800
Zoro # G916250176
product price:Â $143.99
/ea
Free Shipping & Returns
Key Features
Size
11 ft. L x 13 ft. W
Color
Tan+Brown
Material
Polyester
Width
11 ft.
Length
13 ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A111305800
Zoro #
G916250176
UPC #
841057183885
Country of Origin
China
Dimensions
Size
11 ft. L x 13 ft. W
Width
11 ft.
Length
13 ft.
Details
Color
Tan+Brown
Material
Polyester
Description
Enhance the look and increase functionality of your Sunjoy gazebo with weather-resistant curtains.Create a more private setting from prying eyes or block out some unwanted sun.The curtains are easily installed with included ring hardware to the dual curtain/netting rails that are part of select wood gazebos.Curtains and can be closed and secured with quality zippers. When not in use simply use the curtain ties to keep everything neatly contained and out of the way.
- Replacement Curtain Is ONLY For Moorehead Steel Patio Gazebo (11X13 Ft) A101011500
- It Is Made For Moorehead Steel Patio Gazebo (11X13 Ft) A101011500 And NOT Compatible With Other Gazebos
- Four khaki colored weather-resistant polyester curtain panels
- Includes ring hardware for installation
- Curtains made from 100% premium polyester, coated for UV and water resistance
- CPAI-84 fire retardancy compliant
- Easy to clean with mild soap and warm water
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.