Universal Curtain and Mosquito Netting for 11 ft. x 13 ft. Wood Gazebo

  • Mfr # A111701220

  • Zoro # G616250124


product price:  $227.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Size
86.61 x 133.86 in
Width
86.61 in.
Color
Curtain:Khaki, Accessory: Dark Brown, Netting: Light Tan, Accessory: Dark Brown
Length
133.86in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A111701220
Zoro #
G616250124
UPC #
841057177280
Country of Origin
China

Dimensions

Size
86.61 x 133.86 in
Width
86.61 in.
Length
133.86in.

Details

Material
Polyester
Color
Curtain:Khaki, Accessory: Dark Brown, Netting: Light Tan, Accessory: Dark Brown
Netting Color
Light Tan
Accessory
Dark Brown

Description

Enhance the look and increase functionality of your Sunjoy wood-framed gazebo with weather-resistant curtains and mosquito netting.Whether you are looking to create a more private setting from prying eyes, trying to block out some unwanted sun or simply keep insects away this is your solution.The curtains and netting are easily installed with included ring hardware to the dual curtain/netting rails that are part of select wood gazebos.Curtains and netting can be closed and secured with quality zippers.When not in use simply use the curtain ties to keep everything neatly contained and out of the way.


  • • Four Khaki colored weather-resistant polyester curtain panels 133.86 in. W x 86.61 in. H
  • • Four Light Tan colored weather-resistant polyester mosquito netting panles 133.86 in. W x 86.61 in. H
  • • Includes ring hardware for installation
  • • Curtains made from 100% premium 200-g./sq. m polyester, coated for UV and water resistance
  • • CPAI-84 fire retardancy compliant
  • • Easy to clean with mild soap and warm water

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.