
Universal Mosquito Netting for 11 ft. x13 ft. Wood-Framed Gazebos
Mfr # A111509420
Zoro # G716250161
product price: $66.29
/eaKey Features
Material
Polyester
Width
86.61 in.
Color
Netting: Light Tan, Accessory: Dark Brown
Length
133.86 in.
Netting Color
Light Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A111509420
Zoro #
G716250161
UPC #
841057177303
Country of Origin
China
Dimensions
Width
86.61 in.
Size
86.61 x 133.86 in
Length
133.86 in.
Details
Material
Polyester
Color
Netting: Light Tan, Accessory: Dark Brown
Netting Color
Light Tan
Accessory
Dark Brown
Description
Enhance the functionality of your Sunjoy wood-framed gazebo with weather-resistant mosquito netting.Keep insects away without the spray.The netting is easily installed with included ring hardware to the dual curtain/netting rails that are part of select wood gazebos.Netting can be closed and secured with quality zippers. When not in use simply use the included ties to keep everything neatly contained and out of the way.
- • Four Light Tan colored weather-resistant polyester mosquito netting panles 133.86 in. W x 86.61 in. H
- • Includes ring hardware for installation
- • Netting made from 100% premium polyester, coated for UV and water resistance
- • Easy to clean with mild soap and warm water
- It is made for Sunjoy models A102005801, A102005803, A102005804, A102007500, A102008600
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.