
Universal Mosquito Netting for 13 ft. x 15 ft. Wood-Framed Gazebos W/ Netting Tube
Mfr # A111900900
Zoro # G516250170
product price: $240.99
/ea
Free Shipping & Returns
Key Features
Length
148.82 in.
Width
81.89 in.
Color
Accessory: Dark Brown, Netting: Light Tan
Material
Polyester
Accessory
Dark Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A111900900
Zoro #
G516250170
UPC #
841057178553
Country of Origin
China
Dimensions
Length
148.82 in.
Width
81.89 in.
Size
148.82 x 81.89 in
Details
Color
Accessory: Dark Brown, Netting: Light Tan
Material
Polyester
Accessory
Dark Brown
Netting Color
Light Tan
Description
Enhance the functionality of your Sunjoy wood-framed gazebo with weather-resistant mosquito netting.Keep insects away without the spray.The netting is easily installed with included ring hardware to the dual curtain/netting rails that are part of select wood gazebos.Netting can be closed and secured with quality zippers. When not in use simply use the included ties to keep everything neatly contained and out of the way.
- • Four Light Tan colored weather-resistant polyester mosquito netting panles 148.82 in. W x 81.89 in. H
- • Includes rods and ring hardware for installation
- • Netting made from 100% premium polyester, coated for UV and water resistance
- • Easy to clean with mild soap and warm water
- It is made for Sunjoy models A102008100, A102008101
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.