Winters Woodburning Fireplace with Log Holder Black/Grey, Set of 3

  • Mfr # A304004810

  • Zoro # G514919529


product price: $609.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Color
Black/Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A304004810
Zoro #
G514919529
UPC #
841057184202
Country of Origin
China

Details

Material
Steel
Color
Black/Grey

Description

Create the ultimate outdoor relaxation destination with the Sunjoy wood-burning fireplace. Experience the magic of flickering, cozy fires that will transform your patio into a captivating retreat. Crafted by the world's leading ready-to-assemble outdoor structure maker, this fireplace combines classic design with the durability of powder-coated steel. Enhance any traditional outdoor setting with its sleek matte black frame and stylish cement-look finish appearance. Unlike open fire pits, this fireplace directs smoke up and away through its functional chimney, while the mesh screen protects against embers and sparks. Stay organized with the side shelf log-holders, creating a cozy atmosphere for gathering around the fire. No need to worry about the elements - the included PVC cover ensures year-round enjoyment of, and protection for your investment. With the included fireplace tool, maintenance, and fire adjustment are a breeze. Cleanup is effortless thanks to the removable grate, saving you time and effort. Get ready to curl up under the stars or invite loved ones for roasting marshmallows, as you create lasting memories around this fireplace for years to come.


  • •Embrace the Beauty of Outdoor Fires: This fireplace is made of sturdy matte black powder-coated steel and combined with a cement finish, exudes elegance while ensuring durability.
  • •Functional Doors & Chimney: The large chimney effectively directs smoke and ash up and away providing superior exhaust control; two mesh screen doors with a locking latch allow easy access to the fire and enhance safety by catching flying embers.
  • •Keep Your Logs Organized: Included side shelf log-holders are great for displaying outdoor decor and the storage area underneath provides the perfect place to store logs, creating a cozy atmosphere for gathering around the fire.
  • •Stay Prepared and in Control: With the convenient fireplace tool, makes maintenance and fire adjustments hassle-free, and the included PVC cover protects your fireplace from the elements and ensures longevity, allowing you to enjoy cozy fires year-round.
  • •Cleaning Up Ash is a Breeze: The removable grate and ash pan simplifies the clean-up process, saving you valuable time and effort; enjoy a hassle-free experience and spend more time relaxing by the fire.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.