Wood Burning Fireplace, Copper, Steel, with Chimney, Spark Screen, and Poker

  • Mfr # A304001001

  • Zoro # G316229888


product price:  $699.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Height
56.6 in
Width
35.4 in
Material
Steel/Tile
Length
35.43 in
Color
Black and Copper color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A304001001
Zoro #
G316229888
UPC #
841057168813
Country of Origin
China

Dimensions

Height
56.6 in
Width
35.4 in
Length
35.43 in

Details

Material
Steel/Tile
Color
Black and Copper color

Description

Theres nothing quite like an evening outside around a fire. Make every night at home feel special with this outdoor wood-burning fireplace from Sunjoy, the worlds leading ready-to-assemble outdoor structure maker. Made of ceramic tile and powder-coated steel, this classic design is sure to complement any traditional outdoor setting. Unlike open firepits, the smoke from this fireplace is directed up and away from you via the functional chimney while a mesh screen provides protection from embers and sparks. The removable grate makes ash clean up easy. Curl up for a cozy evening under the stars or invite friends and family over to roast marshmallows. Youll enjoy this fireplace for years to come.


  • Powder-Coated Steel Frame with Tile This fireplace is made with a rust-resistant powder-coated steel frame with natural stone-style ceramic tile. Both durable and ornamental, it can be used and enjoyed for many years.
  • Easy Access Mesh Doors Two locking screen doors provide easy access for tending the fire while providing protection from flying sparks.
  • Removable Grate with Combustion Support Design The built-in removable grate makes ash clean up easy. With the combustion support design, the air circulation system provides more airflow for bigger flames and a more consistent fire, by improving air circulation and combustion.
  • Functional Chimney The functional chimney channels the smoke up and away. With this functional design, you and your guests can enjoy the heat from the fire, and not the smoke.
  • Durable & Sturdy Base This durable and sturdy base has 4 steel legs, providing ground clearance to ensure the ground beneath is not over heated.
  • Fire Poker Included A fire poker is provided to stir and adjust the coals and firewood.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.