Wooden Gazebo 11' x 11' Outdoor Gazebo

  • Mfr # A102007392

  • Zoro # G214919584


product price: $1,582.99
/ea
Additional $285.00 delivery surcharge applies per item.
See details

Key Features

Length
130 in
Width
130 in
Material
Steel/wood
Frame Material
Wood
Battery Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A102007392
Zoro #
G214919584
UPC #
841057185926
Country of Origin
China

Dimensions

Length
130 in
Width
130 in
Post dimensions
4.57 in. x 4.57 in.
Size
11 ft. x 11 ft
Inside post-to-post dimensions
9.08 ft. L x 9.08 ft. W x 6.51 ft. H
Overall dimensions
10.83 ft. L x 10.83 ft. W x 9.99 ft. H

Details

Color
Brown
Material
Steel/wood
Frame Material
Wood
Battery Included
No
Ground to horizontal opening
6.51 ft
Required Assembly
Yes
Shape
Square
Style
Modern

Description

Expand your living space by bringing the indoors outside and creating your end-of-the-day oasis that's the perfect spot for entertaining family and friends. This 11x11 wooden gazebo by the world's leading ready-to-assemble outdoor structure maker, Sunjoy, creates the perfect outdoor setting for any time of the year. Spend all four seasons enjoying a covered spot outdoors under the chestnut-color cedar wood frame with a brown sturdy powder-coated steel roof top that will stand the test of time. The 2-tier roof provides just the right amount of airflow while keeping occasional inclement weather at bay. Set the mood by suspending a chandelier from the incorporated ceiling hook for functional light and high design. With straight-forward, easy-to-follow assembly instructions you'll be relaxing with your beverage of choice in your favorite new outdoor living space for years to come.


  • • Ventilated 2-Tier Top, The ventilated 2-tier steel top provides cover from harmful UV rays while allowing wind to pass through freely, encouraging air circulation and creating a comfortable and open area for your enjoyment.
  • • Durable Brown Steel Roof, Rest easy beneath this durable hammered brown steel roof that will withstand the elements for seasons to come. Sun, rain, or snow, you and your patio furnishings will be protected under this sturdy hardtop roof.
  • • Premium Cedar Wood Frame Construction, The reinforced chestnut-color wooden frame and posts are constructed of premium cedar to provide the structure with greater strength and stability.
  • • Strong & Stable Construction, Four 4.6 x 4.6 in. strong sturdy wood posts with ground stakes secure the gazebo to the ground to withstand strong winds and inclement weather, making this gazebo extremely durable and stable for years to come.
  • • Built-In Dual Rail System, Built-in dual rail system makes it easy to hang mesh netting and curtains (netting and curtains are NOT included).
  • • Ceiling Hook Included, Built-in high-quality and sturdy ceiling hook for easily suspending a favorite chandelier or other bit of décor to create the perfect illuminated gathering spot for family and friends.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.