This item is Discontinued.

Sunlight Dishwashing Detergent, 1 gal., Lemon, PK4 95729360

Dishwashing Detergent, 1 gal., Lemon, PK4 (Discontinued)

  • Mfr # 95729360
  • Zoro # G5085482
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
95729360
Zoro #
G5085482
UPC #
807174516579
Country of Origin
United States

Dimensions

Cleaner Container Size
1 gal.
Size
1 gal.

Details

Cleaner Chemical Product Grouping
Dishwashing Detergents and Rinses
Washing Type
Machine Wash
Item - Dishwashing
Dishwasher Detergent
Cleaner Form
Liquid
Cleaner Container Type
Jug
Fragrance
Unscented
Primary Chemical
None
Contains
Cocamidopropyl Betaine, Ethyl Alcohol, Sodium Dodecylbenzene Sulfonate, Sodium Lauryl Ether Sulfate, Sodium Xylene Sulfonate
Form
Liquid
Item
Dishwashing Detergent
Recommended Dilution
Ready To Use
Standards
Kosher
Color
Yellow
Container Type
Bottle

Description

Dishwashing Detergent, Washing Type Machine Wash, Container Type Bottle, Fragrance Unscented, Cleaner Form Liquid, Standards Kosher, Color Yellow, Primary Chemical None, Recommended Dilution Ready To Use, Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.