
1 Ft LED 110W 14960 Lumen 120-277V 5000K Dim Polycarbonate Diffuser Lens White Linear High Bay Lght
Mfr # 85280-SU
Zoro # G712220946
product price: $72.95
/eaKey Features
Lumens
14960 lm
Color Temperature
5000K
Housing Color
White
Dimmable
Dimmable
Light Color
Super White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85280-SU
Zoro #
G712220946
UPC #
653703852805
Country of Origin
China
Dimensions
Height
15 in
Diameter
11.81 in
Details
Lumens
14960 lm
Color Temperature
5000K
Item
High Bay
Housing Color
White
Dimmable
Dimmable
Watts
110W
Light Color
Super White
Description
Sunlites 1-Foot LED Linear High Bay Light Fixtures offers a durable aluminum body that has a 50,000-hour lifespan, 14960-lumen output at 110 watts, and 5000K super white color temperature. Featuring a glare-reducing lens, it's dimmable with 0-10V control. Suspension chain included. Ideal for indoor industrial use, it's UL and DLC Listed, suitable for damp locations, and measures 15-in L x 11.81-in W x 1.57-in H.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.