1-Gang Blank Switch/ Receptacle Plate White Plastic 4.5-in X 2.8-in Matching Screws Included, 12PK

  • Mfr # 40922-NS

  • Zoro # G912221583


product price:  $14.99
/pk 12, $1.25/ea

Key Features

Color
White
Height
2.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40922-NS
Zoro #
G912221583
UPC #
653703409221
Country of Origin
China

Dimensions

Height
2.7 in

Details

Item
Wall Plates
Color
White

Description

The Sunlite 1-gang blank switch and receptacle plate is made for covering boxes that are no longer in use. Hides the opening and creates a finished look. Molded in white from break-proof plastic that will resist warping, fading, and discoloration over time. Smooth face and rounded edges resist dust collection. Includes color matched metal screws. UL Listed. Standard size 4. 5 inches high, 2. 8 inches wide, 0. 2 inches deep.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.