Shop SUNLITE
See all product information
Create Account
1-Gang Blank Swtch/ Receptacle Plate Almond Plastic 4.5-in X 2.8-in Matching Screws Included, 12PK
- Mfr # 40919-NS
- Zoro # G212221627
product price:Â
$
14.55
/pk of 12, $1.21/ea
Key Features
Color
Almond
Height
2.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40919-NS
- Zoro #
- G212221627
- UPC #
- 653703409191
- Country of Origin
- China
- Item
- Wall Plates
- Color
- Almond
Dimensions
- Height
- 2.7 in
Description
The Sunlite 1-gang blank switch and receptacle plate is made for covering boxes that are no longer in use. Hides the opening and creates a finished look. Molded in almond from break-proof plastic that will resist warping, fading, and discoloration over time. Smooth face and rounded edges resist dust collection. Includes color matched metal screws. UL Listed. Standard size 4. 5 inches high, 2. 8 inches wide, 0. 2 inches deep.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.