10in. Antique Brass Shade Pendant Farmhouse Fixture, 6-Ft Cord 60W Max Bulb Not Included

  • Mfr # 07016-SU

  • Zoro # G314826041


product price:  $76.89
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Material
Metal
Base Type
E26
Safety Rating
Only Lampholder & Cord
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
07016-SU
Zoro #
G314826041
UPC #
653703070162
Country of Origin
China

Dimensions

Width
10.5 in

Details

Color
Antique Brass
Voltage
120V
Item
Pendant
Material
Metal
Base Type
E26
Safety Rating
Only Lampholder & Cord

Description

This 10-inch antique brass shallow canopy pendant fixture will bring a nostalgic feel to any space. It features machined details and a 72-inch braided cord for authenticity. Get creative and pair it with a medium base incandescent or LED Edison Style bulb not included. Adjustable cord length allows you to set desired height. Connect to a dimmer and adjust to suit your mood. Use for decorating your living, dining, or bedroom areas at home or in businesses like bars, restaurants, or hotels. This fixture is designed to provide years of stylish service. Fixture is 6. 3 inches high x 10. 50 inches diameter.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.