10in. E26 Base 60W Max Bulb Not Included 4' Cord Blue Chrome Grille Pendant Light Fixture

  • Mfr # 88754-SU

  • Zoro # G414826040


product price: $43.69
/ea

Key Features

Voltage
120V
Material
Metal
Safety Rating
UL Listed - Dry Location
Base Type
E26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88754-SU
Zoro #
G414826040
UPC #
653703887548
Country of Origin
China

Dimensions

Width
10 in

Details

Color
Baby Blue
Voltage
120V
Item
Pendant
Material
Metal
Safety Rating
UL Listed - Dry Location
Base Type
E26

Description

Add a pop of color to your space with this Zed 10in. decorative pendant light fixture from Sunlite. It features a baby blue finish with matching 4-foot adjustable length cord and 4.7-inch round base. A decorative chrome grille covers the bottom of the canopy. One medium base socket bulb not included, 60W max that can be used with a variety of decorative bulb shapes. Use with an LED bulb for an energy efficient lighting solution. This pendant fixture can be dimmed with used with a dimmable bulb and compatible dimmer. For use on 120-volt electrical service. Mounting hardware and installation instructions included. Canopy measures 10 inches in diameter by 10 inches high. This fixture is UL Listed for safety and quality.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.