
10in. E26 Base 60W Max Bulb x Included 4' Adjustable Cord Blue Chrome Grille Pendant Light
Mfr # 88752-SU
Zoro # G014826068
product price: $42.55
/eaKey Features
Voltage
120V
Material
Metal
Base Type
E26
Safety Rating
UL Listed - Dry Location
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88752-SU
Zoro #
G014826068
UPC #
653703887524
Country of Origin
China
Dimensions
Width
10 in
Details
Color
Blue
Voltage
120V
Item
Pendant
Material
Metal
Base Type
E26
Safety Rating
UL Listed - Dry Location
Description
Add a pop of color to your space with this Zed 10in. decorative pendant light fixture from Sunlite. It features a blue finish with matching 4-foot adjustable length cord and 4.7-inch round base. A decorative chrome grille covers the bottom of the canopy. One medium base socket bulb not included, 60W max that can be used with a variety of decorative bulb shapes. Use with an LED bulb for an energy efficient lighting solution. This pendant fixture can be dimmed with used with a dimmable bulb and compatible dimmer. For use on 120-volt electrical service. Mounting hardware and installation instructions included. Canopy measures 10 inches in diameter by 10 inches high. This fixture is UL Listed for safety and quality.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.