10in. LED 12W 800 Lumen 30K/40K/50K Dimmable Brushed Nickel Commercial Residential Wall Sconce

  • Mfr # 85100-SU

  • Zoro # G914826045


product price:  $63.35
/ea

Key Features

Width
4.75 in
Fixture Voltage
120V
Glass Color
Brushed Nickel
Housing Material
Aluminum & Steel
Fixture Wattage
12W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85100-SU
Zoro #
G914826045
UPC #
653703851006
Country of Origin
China

Dimensions

Width
4.75 in

Details

Fixture Voltage
120V
Item
Sconce
Glass Color
Brushed Nickel
Housing Material
Aluminum & Steel
Fixture Wattage
12W
Lumens
800
Wattage Equivalent
75W
Color Temperature
30K/40K/50K
Average Rated Hours
50000 hours
Lens Material
Acrylic
Safety Rating
ETL - Damp Location

Description

Upgrade your traditional light to Sunlites 10-Inch LED Wall Sconce. Its brushed nickel finish and modern design are ideal for use on any indoor or outdoor space. This fixture is made of aluminum and steel and is IP20 rated, making it resistant to dust and objects larger than 12 mm. These fixtures allow you to choose the color temperature at the installation time. Select 3000K Warm White, 4000K Cool White, or 5000K Daylight, depending on your preference, using a switch located on the side of the fixtures canopy. With a long 50,000-hour life span, these wall sconce will provide years of reliable and maintenance-free service that only uses 12 watts of electricity with a high lumen output of 800. Estimated annual energy costs of $1.45 Based on 3 Hrs/Day at $0.11/kWh. Benefit from significant energy savings over time. When linked to an LED-compatible dimmer switch, the brightness output may be adjusted, enabling it to adapt to any lighting to match the mood. ETL Listed for wet location installation. Ideal for Bathroom, Hallways, Walls and more. Mounting hardware and installation instructions included. Fixture Dimension 9.6in. H x 4.75in. W x 3in. D.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.