Zoro Homepage

10in. LED Rectangular Wall Sconce, 12W 30K/40K/50K Dimmable Brushed Nickel Acrylic Diffuser

  • Mfr # 85101-SU

  • Zoro # G214826035


product price: $67.49
/ea

Key Features

Width
4.75 in
Fixture Voltage
120V
Glass Color
Brushed Nickel
Lumens
800
Fixture Wattage
12W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85101-SU
Zoro #
G214826035
UPC #
653703851013
Country of Origin
China

Dimensions

Width
4.75 in

Details

Fixture Voltage
120V
Item
Sconce
Glass Color
Brushed Nickel
Lumens
800
Fixture Wattage
12W
Housing Material
Aluminum & Steel
Color Temperature
30K/40K/50K
Average Rated Hours
50000 hours
Safety Rating
ETL - Damp Location
Lens Material
Acrylic
Wattage Equivalent
75W

Description

Sunlite's 10-Inch LED Wall Sconce will add a touch of light to your stylish setting. These fixtures allow you to set the color temperature at the time of installation. Select 3000K Warm White, 4000K Cool White, or 5000K Daylight, depending on your preference, using a switch located at the back of the fixture. When linked to an LED-compatible dimmer switch, the brightness output may be adjusted, enabling it to adapt to any lighting to match the mood. With a long 50,000-hour life span, these wall sconce will provide years of reliable and maintenance-free service that only uses 12 watts of electricity with a high lumen output of 800. Estimated annual energy costs of $1.45 Based on 3 Hrs/Day at $0.11/kWh. Benefit from significant energy savings over time. This fixture is a great addition to any space in your house thanks to its distinctive style and simplicity of installation. Mounting hardware and instructions included. ETL Listed for damp location installation. Ideal for Bathroom, Hallways, Walls and more. Fixture Dimension 9.6in. H x 4.75in. W x 3.5in. D.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.