Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11in. Brushed Nickel Modern Round Flush Mount Ceiling Light Fixture, 27K-50K 1000 Lmn Dimmable

  • Mfr # 49154-SU

  • Zoro # G614825997


product price: $63.35
/ea

Key Features

Width
13.37 in
Voltage
120V
Lumens
1000
Color
Brushed Nickel
Rated Life
50000 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49154-SU
Zoro #
G614825997
UPC #
653703491547
Country of Origin
China

Dimensions

Width
13.37 in

Details

Voltage
120V
Lumens
1000
Item
Flush Mount
Color
Brushed Nickel
Rated Life
50000 hours
Fixture Lens Material
Glass
Color Temperature
27K/30K/35K/40K/50K
Fixture Wattage
20W
Housing Material
Steel & Glass
Wattage Equivalent
100W
Safety Rating
ETL - Damp Location

Description

Contemporary design meets modern technology in the Modern Round Flush Mount Ceiling Light Fixture from Sunlite. The decorative brushed nickel base houses a frosted glass lens for even light distribution. The modern half glass and contemporary half band fixture will add a beautiful touch to any room. These dimmable fixtures let you pick the color temperature during installation. Using a switch within the fixture, you can choose between 2700K Warm White, 3000K Warm White, 3500K Neutral White, 4000K Cool White, or even 5000K Daylight depending on your preferences. Integrated dimmable LEDs use only 20 watts of electricity while putting out 1000 lumens of light equal to a 100-watt fixture. Maintenance free with no bulbs to replace. The lighting output can be changed when connected to an LED-compatible dimmer switch allowing it to adapt to any lighting to suit the mood. ETL Listed for wet location installation. Ideal for Office, Bedrooms, Kitchens, Hallways, Bathrooms, and more. Mounting hardware and installation instructions included.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.