
11in. Decorative Dome Ceiling Fixture, Polished Brass Finish, Frosted Glass
Mfr # 04574-SU
Zoro # G114825992
product price: $23.75
/eaKey Features
Width
11.4 in
Voltage
120V
Fixture Lens Material
Glass
Color
Polished Brass
Housing Material
Metal & Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04574-SU
Zoro #
G114825992
UPC #
653703045740
Country of Origin
China
Dimensions
Width
11.4 in
Details
Voltage
120V
Item
Celing Fixture
Fixture Lens Material
Glass
Color
Polished Brass
Housing Material
Metal & Glass
Safety Rating
UL Listed
Base Type
E26
Description
Simple and elegant are two words that best describe this polished brass dome fixture. It features ribbed frosted white glass, 11 diameter, and its two lamp design uses 60W max bulbs. This classic design is a favorite for residential applications.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.