
11in. Decorative Dome Ceiling Fixture, Smooth White Finish, Frosted Glass
Mfr # 04578-SU
Zoro # G014826006
product price: $23.75
/eaKey Features
Width
11 in
Voltage
120V
Color
Smooth White
Fixture Lens Material
Glass
Housing Material
Metal & Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04578-SU
Zoro #
G014826006
UPC #
653703045788
Country of Origin
China
Dimensions
Width
11 in
Details
Voltage
120V
Item
Celing Fixture
Color
Smooth White
Fixture Lens Material
Glass
Housing Material
Metal & Glass
Base Type
E26
Safety Rating
UL Listed
Description
Simple and elegant are two words that best describe this textured white dome fixture. It features frosted white glass, 11 diameter, and its two lamp design uses 60W max bulbs. This classic design is a favorite for residential applications.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.