
12-in LED 15W 1050 Lmn Color Selectable 27K/30K/35K/40K/50K Dimmable Flush Mount Ceiling Light Fxtr
Mfr # 87812-SU
Zoro # G512322390
product price:Â $30.85
/eaKey Features
Color temp
27K/30K/35K/40K/50K
Height
12 in
Lumens
1120 lm
Watts
15W
Dimmable
Dimmable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
87812-SU
Zoro #
G512322390
UPC #
653703878126
Country of Origin
China
Dimensions
Height
12 in
Diameter
12 in
Details
Color temp
27K/30K/35K/40K/50K
Lumens
1120 lm
Watts
15W
Dimmable
Dimmable
Item
Lay-In Troffer
Light Color
CCT Selectable
Color
Brushed Nickel
Description
Sunlites 12-in Decorative Flush Mount Ceiling Light Fixture features a stylish design with a clean appearance. These dimmable fixtures put out a bright 2000 lumen and allow you to choose the color temperature at the time of installation. Select 2700K, 3000K, 3500K, 4000K or even 5000K depending on your preference using a switch located within the fixture. Installing these Energy Star Certified fixtures may qualify you for state or local energy rebates. Estimated annual energy costs of $1.81 Based on 3 Hrs/Day at $0.11/kWh. Built-in long-life LED technology means 50,000 hours of maintenance-free service. The fixture can be dimmed 10-100% when installed with an LED-compatible dimmer. High color rendering at 90 CRI. ETL Listed for damp location installation. These ceiling fixtures can be easily mounted to a standard junction box. Hardware and instructions for mounting are included. Fixture measures 3-in H x 11.875-in D.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.