12in. Glass Cloche Dome E26 Base 49in. Cord 60W Max Bulb Not Included Black Canopy Pendant Light

  • Mfr # 07046-SU

  • Zoro # G114826074


product price:  $76.89
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Material
Glass
Lens Material
Glass
Safety Rating
Only Lampholder & Cord
Base Type
E26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07046-SU
Zoro #
G114826074
UPC #
653703070469
Country of Origin
China

Dimensions

Width
9.6 in

Details

Color
Black
Voltage
120V
Item
Pendant
Material
Glass
Lens Material
Glass
Safety Rating
Only Lampholder & Cord
Base Type
E26

Description

This vintage-style glass dome pendant fixture will bring a nostalgic feel to any space. Evoke the early 20th century when you pair it with a medium base incandescent or LED Edison Style bulb of any shape up to 60 watts not included. Classic details like vintage shape and 49-inch braided cord lend an authenticity. Adjustable cord length allows you to set desired height. Connect to a dimmer and adjust to suit your mood. Use for decorating your living, dining, or bedroom areas at home or in businesses like bars, restaurants, or hotels. This fixture is designed to provide years of stylish service. Glass dome is 12 inches high and 9. 6 inches in diameter.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.