
12in. LED Clear Acrylic Cylinder 30K/40K/50K Dimmable Black Outdoor Up & Down Wall Sconce
Mfr # 81041-SU
Zoro # G914811881
product price:Â $111.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
4.75 in
Lens Material
Glass
Lumens
600
Glass Color
Textured Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81041-SU
Zoro #
G914811881
UPC #
653703810416
Country of Origin
China
Dimensions
Width
4.75 in
Details
Item
Outdoor Fixture
Voltage
120V
Lens Material
Glass
Lumens
600
Glass Color
Textured Black
Fixture Wattage
10W
Housing Material
Aluminum
Color Temperature
30K/40K/50K
Fixture Rated Life
50000 hours
Safety Rating
ETL Listed - Wet Location
Description
Sunlites LED 12-Inch LED Outdoor Up & Down Wall Sconce provides a unique experience for your outdoor lighting. These fixtures allow you to choose the color temperature at the installation time. Select 3000K Warm White, 4000K Cool White, or 5000K Daylight, depending on your preference, using a switch located within the fixture. These wall sconces have a long lifespan of 50,000 hours and are energy-efficient, using only 10W instead of traditional lighting options that require 60W to provide the same coverage. light output can be changed to change the ambiance from brilliant ambient lighting to warm and cozy accent lighting, when connected to a compatible LED dimmer. ETL Listed for wet location installation. Ideal for Porches, Garage, Entryway and more. Fixture measures 4.75in. W x 12in. H x 4in. D.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.