
13in. Antique Bronze Alabaster Glass 2 60W Bulbs Not Included Dome Ceiling Flush Mount Light
Mfr # 46060-SU
Zoro # G514826001
product price: $37.49
/eaKey Features
Width
13.3 in
Voltage
120V
Fixture Lens Material
Glass
Housing Material
Metal & Glass
Safety Rating
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46060-SU
Zoro #
G514826001
UPC #
653703460604
Country of Origin
China
Dimensions
Width
13.3 in
Details
Voltage
120V
Item
Flush Mount
Fixture Lens Material
Glass
Housing Material
Metal & Glass
Color
Antique Bronze
Safety Rating
UL Listed
Base Type
E26
Description
Product Description The Sunlight Traditional Dome ceiling light can best be described by two words: Simple and Elegant. With its stunning Alabaster Glass Shade and its antique bronze trim, this two-bulb flush mount fixture will add a touch of class to your decor! Features 1 tantalizing alabaster glass, 13-Inch diameter, and its 2-light design uses two 60W A19 max bulbs not included From the Manufacturer The attention to detail and designer colors bring this Antique Brown dome fixture way above the average appealing, to even the most discerning consumer. It features Alabaster-like glass, 13-Inch diameter, and its 2-light design uses 60-watt max. bulbs.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.