
13in. Black LED Decorative Band 30K/40K/50K Dimmable Energy Star Flush Mount Light Fixture
Mfr # 87769-SU
Zoro # G514826094
product price:Â $89.95
/ea
Free Shipping & Returns
Key Features
Width
13 in
Voltage
120V
Lumens
1050
Fixture Wattage
20W
Housing Material
Steel & Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
87769-SU
Zoro #
G514826094
UPC #
653703877693
Country of Origin
China
Dimensions
Width
13 in
Details
Voltage
120V
Lumens
1050
Item
Flush Mount
Fixture Wattage
20W
Housing Material
Steel & Glass
Fixture Lens Material
Glass
Color
Black
Rated Life
50000 hours
Color Temperature
30K/40K/50K
Safety Rating
ETL - Damp Location
Description
Sunlites 13-Inch LED Decorative Band Trim Flush Mount Light Fixture is built to provide years of maintenance-free. The sleek and modern design that will blend with any decor is highlighted by the matte black finish. A glass lens is housed in a sturdy steel housing for excellent light diffusion. These dimmable fixtures let you pick the color temperature during installation. Using a switch within the fixture, you can choose between 3000K Warm White, 4000K Cool White, or even 5000K Daylight depending on your preferences. The lighting output can be changed when connected to an LED-compatible dimmer switch 10-100%, allowing it to adapt to any lighting to suit the mood. These have a high a high lumen of 1050 and will last for years with no maintenance while using only 20 watts of power to provide light that is comparable to that of a 100-watt bulb. Estimated annual energy costs of $2.41 Based on 3 Hrs/Day at $0.11/kWh. Installing these Energy Star Certified fixtures may qualify you for state or local energy rebates. ETL Listed for wet location installation. Ideal for Entryways, Bedrooms, Kitchens, Hallways, Bathrooms, and more. Mounting hardware and installation instructions included.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.