13in. Brushed Nickel Alabaster Glass 36W 2700K 1250 Lumens Dome Ceiling Light Fixture

  • Mfr # 45500-SU

  • Zoro # G814826084


product price:  $53.85
/ea

Key Features

Width
14 in
Voltage
120V
Lumens
1250
Color
Brushed Nickel
Fixture Wattage
36W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45500-SU
Zoro #
G814826084
UPC #
653703455006
Country of Origin
China

Dimensions

Width
14 in

Details

Voltage
120V
Lumens
1250
Item
Ceiling Light
Color
Brushed Nickel
Fixture Wattage
36W
Lamp Included
Yes
Fixture Lens Material
Glass
Color Temperature
2700K
Safety Rating
UL Listed
Base Type
G24q2

Description

Sunlites 13-Inch Decorative Dome Ceiling Light Fixture is the ultimate solution for your indoor lighting needs. fixture is a straightforward, cost-effective answer to your interior lighting demands. It has a brushed nickel finish and a classic design that fits in any setting. It will surely last for years thanks to its alabaster glass cover. With a long 35,000-hour life span, these will provide years of reliable and maintenance-free service that only uses 36 watts of electricity. No maintenance, long-life LED technology means you won't need to climb ladders to replace difficult to reach bulbs. Only 13 inches in diameter and, 5.7-Inch high this traditional fixture is low profile with a minimalistic design. It easily blends in with any open space. Perfect for spaces with little lighting. Awesome with a low ceiling designed areas as well. Designed to be installed with the mounting plate, all it takes is a simple 3 steps instruction. Mounting hardware and installation instructions included. UL Listed for safety and quality. Great for commercial or residential applications. Dimension: 5.7in. H x 14in. W x 14.2in. D.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.