
13in. Brushed Nickel Flush Mount Adjustable 3000K-5000K 20W Alabaster Glass Dome Ceiling Light
Mfr # 87785-SU
Zoro # G314826058
product price: $59.95
/eaKey Features
Width
14 in
Voltage
120V
Lumens
1200
Color Temperature
30K/40K/50K
Color
Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87785-SU
Zoro #
G314826058
UPC #
653703877853
Country of Origin
China
Dimensions
Width
14 in
Details
Voltage
120V
Lumens
1200
Item
Flush Mount
Color Temperature
30K/40K/50K
Color
Brushed Nickel
Rated Life
50000 hours
Fixture Wattage
20W
Housing Material
Steel & Glass
Description
LFX/DBN13/20W/BN/AL/SCT LED FIXTURE SUNLITE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.