
13in. Brushed Nickel LED Dome Ceiling Light Fixture, 20W 60W Equivalent 4000K Glass Shade
Mfr # 81036-SU
Zoro # G014826082
product price:Â $64.99
/eaKey Features
Width
13.15 in
Voltage
100-277V
Lumens
1400
Color Temperature
4000K
Fixture Lens Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
81036-SU
Zoro #
G014826082
UPC #
653703810362
Country of Origin
China
Dimensions
Width
13.15 in
Details
Voltage
100-277V
Lumens
1400
Item
Ceiling Light
Color Temperature
4000K
Fixture Lens Material
Glass
Fixture Wattage
20W
Rated Life
50000 hours
Color
Brushed Nickel
Housing Material
Steel & Glass
Wattage Equivalent
60W
Safety Rating
ETL - Damp Location
Description
Sunlite's LED 13-inch ceiling fixtures are designed for years of maintenance-free service. The brushed nickel finish highlights the stylish and clean appearance that will compliment any decor. These easy to install fixtures have energy efficient LED technology built-in so there are no bulbs to replace. Output is a bright, flicker-free 1400 lumen with a 4000K cool white color temperature while only using 20 watts of energy. Ideal for offices, hotel rooms, bedrooms, bathrooms, kitchens, dining areas, entryways or anywhere downlights are needed. They are also ETL Listed for damp location installation. With a life span of up to 50,000 hours they are an ideal, no maintenance solution for both residential and commercial installations.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.